- 3/8” Square Drive Sockets, SAE
- Magnetic, Standard Length
- 1 1/4" Long
- 5/16" Drive Size
| Drive End Diameter | 3/4 in |
| Drive Size | 5/16 in |
| Length | 1 1/4 in |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Depth | 0.1875 in |
| Weight | 0.25 LB |

