- Slotted Bit w/ Finder Sleeve
- 1/4” Hex Power Drive
- 3 3/4 Long
| Overall Length | 3.75 in |
| Drive Size | 1/4 in |
| Screw Sizes | 6F-8R |
| Tip Thickness | 0.97 in |
| Drive Type | Hex Power Drive |
| Tip Type | Flat Blade |
| Weight | 0.01 LB |
| Overall Length | 3.75 in |
| Drive Size | 1/4 in |
| Screw Sizes | 6F-8R |
| Tip Thickness | 0.97 in |
| Drive Type | Hex Power Drive |
| Tip Type | Flat Blade |
| Weight | 0.01 LB |