- 3/8” Square Drive Sockets, SAE
- Magnetic, Thin Wall, Standard Length
- 1 1/2" Long
- 7/16" Drive Size
| Drive Type | Square |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Tip Type | Hex |
| Depth | 0.28125 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 7/16 in |
| Weight | 0.0 LB |
| Drive Type | Square |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Tip Type | Hex |
| Depth | 0.28125 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 7/16 in |
| Weight | 0.0 LB |