- 1/2” Square Drive Sockets, SAE
- 6 Point
- Thin Wall, Extra Long Length
- 3 1/4" Long
- 9/116" Drive Size
| Inch/Metric | Inch |
| Length | 3 1/4 in |
| Socket Drive Size | 1/2 in |
| Drive Size | 9/116 in |
| No. of Points | 6 |
| Depth | 0.4375 in |
| Drive End Diameter | 15/16 in |
| Tip Type | Hex |
| Drive Type | Square |
| Weight | 0.21 LB |

