- 1/4” Sq.Drive Sockets For SAE Sheet Metal Screws
- 6 Point Magnetic, for Self-Drilling and Tapping Screws
- 1" Long
- 7/16" Drive Size
| Length | 1 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 11/16 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Depth | 0.28125 in |
| Tip Type | Hex |
| Drive Size | 7/16 in |
| Weight | 0.08 LB |

