- 1/4" Hex Drive Nutsetter
- 5/16" Size
- 4" Long
| Nose Diameter | 0.5 in |
| Opening Size | 5/16 in |
| Dia. | 0.5 in |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Drive Type | Hex |
| Length | 4 in |
| Weight | 0.07 LB |
| Nose Diameter | 0.5 in |
| Opening Size | 5/16 in |
| Dia. | 0.5 in |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Drive Type | Hex |
| Length | 4 in |
| Weight | 0.07 LB |