- 1/4" Hex Drive Nutsetter
- 1/4" Size
- 1 3/4" Long
| Dia. | 0.5625 in |
| Opening Size | 3/8 in |
| Measuring System | SAE |
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Length | 1 3/4 in |
| Weight | 0.2 LB |
| Dia. | 0.5625 in |
| Opening Size | 3/8 in |
| Measuring System | SAE |
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Length | 1 3/4 in |
| Weight | 0.2 LB |