| Opening Size | 1/4 in |
| Inch/Metric | Inch |
| Drive Type | Hex |
| No. of Points | 6 |
| Material | Tool Steel |
| Overall Length | 0.96875 in |
| Tip Type | Box |
| Locking Type | Pin |
| Weight | 0.02 LB |
| Opening Size | 1/4 in |
| Inch/Metric | Inch |
| Drive Type | Hex |
| No. of Points | 6 |
| Material | Tool Steel |
| Overall Length | 0.96875 in |
| Tip Type | Box |
| Locking Type | Pin |
| Weight | 0.02 LB |