| Overall Length | 1.5 in |
| Opening Size | 5/16 in |
| Locking Type | Pin |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/2 in |
| Material | Tool Steel |
| Inch/Metric | Inch |
| Drive Type | Square |
| Weight | 0.23 LB |
| Overall Length | 1.5 in |
| Opening Size | 5/16 in |
| Locking Type | Pin |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/2 in |
| Material | Tool Steel |
| Inch/Metric | Inch |
| Drive Type | Square |
| Weight | 0.23 LB |