- Female Square Drive, Quick Releasing Chucks
- 3/8" Drive
- 1/4" Hex Insert Type
| Length | 1 3/4 in |
| Bit Size | 1/4 in |
| Magnetic | No |
| Drive Size | 3/8 in |
| Weight | 0.14 LB |
| Length | 1 3/4 in |
| Bit Size | 1/4 in |
| Magnetic | No |
| Drive Size | 3/8 in |
| Weight | 0.14 LB |