- Female Square Drive, Quick Releasing Chucks
- 1/2" Drive
- 7/16" Hex Insert Type
| Drive Size | 1/2 in |
| Insert Type | 7/16 in Hex |
| Length | 2 1/8 in |
| Magnetic | No |
| Weight | 0.4 LB |
| Drive Size | 1/2 in |
| Insert Type | 7/16 in Hex |
| Length | 2 1/8 in |
| Magnetic | No |
| Weight | 0.4 LB |