- 6 Point Universal Socket
- 3/8" Drive
- 7/16" Socket Size
- 2 1/64" Overall Length
| Socket Series | Universal |
| Inch/Metric | Inch |
| Overall Length | 2.01563 in |
| Material | Tool Steel |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Socket Size | 7/16 in |
| Length Type | Universal |
| Drive Type | Square |
| Socket Length | 15/16 in |
| Weight | 0.03 LB |

