- 6 Point Universal Socket
- 3/8" Drive
- 1/2" Socket Size
- 2 5/64" Overall Length
| No. of Points | 6 |
| Socket Series | Universal |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Overall Length | 2.07813 in |
| Socket Length | 1 in |
| Material | Tool Steel |
| Length Type | Universal |
| Inch/Metric | Inch |
| Socket Size | 1/2 in |
| Drive Type | Square |
| Opening Size | 1/2 in |
| Weight | 1.04 LB |

