- 6 Point Universal Socket
- 1/2" Drive
- 1/2" Socket Size
- 2 19/64" Overall Length
| Material | Tool Steel |
| Socket Length | 1 in |
| Length Type | Universal |
| Drive Type | Square |
| Locking Type | Pin |
| Socket Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Socket Series | Universal |
| Overall Length | 2.29688 in |
| Opening Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.71 LB |

