- Bit Holders/Adapters with Set Screw
- 3/8" Drive
- 7/16" Hex Insert Type
| Length | 1 3/8 in |
| Insert Type | 7/16 in Hex |
| Magnetic | No |
| Drive Size | 3/8 in |
| Weight | 0.03 LB |
| Length | 1 3/8 in |
| Insert Type | 7/16 in Hex |
| Magnetic | No |
| Drive Size | 3/8 in |
| Weight | 0.03 LB |