- 6 Point Socket
- 3/8" Drive
- 15 mm Socket Size
- 38.100 mm Overall Length
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Opening Size | 3/8 in |
| Overall Length | 38.1 mm |
| Locking Type | Pin |
| Drive Type | Square |
| No. of Points | 6 |
| Material | Tool Steel |
| Socket Size | 15 mm |
| Weight | 0.1 LB |

