- 6 Point Socket
- 5/8" Drive
- 15 mm Socket Size
- 89 mm Overall Length
| Overall Length | 89 mm |
| Material | Tool Steel |
| Socket Drive Size | 5/8 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Drive Type | Square |
| Locking Type | Pin |
| Socket Size | 15 mm |
| Opening Size | 5/8 in |
| Weight | 0.84 LB |

