- Hex Bit Socket
- 1" Drive
- 1 1/4" Hex
- 3 1/2" Overall Length
| Tip Type | Hex |
| Bit Length | 1 3/8 in |
| Socket Drive Size | 1 in |
| Locking Type | Ball |
| Material | Tool Steel |
| Drive Type | Square |
| Inch/Metric | Inch |
| Overall Length | 3.5 in |
| Hex Size | 1 1/4 in |
| Weight | 2.42 LB |
| Tip Type | Hex |
| Bit Length | 1 3/8 in |
| Socket Drive Size | 1 in |
| Locking Type | Ball |
| Material | Tool Steel |
| Drive Type | Square |
| Inch/Metric | Inch |
| Overall Length | 3.5 in |
| Hex Size | 1 1/4 in |
| Weight | 2.42 LB |