- Hex Bit Socket
- 3/8" Drive
- 7/32" Hex
- 2 1/4" Overall Length
| Drive Type | Square |
| Bit Length | 1 3/8 in |
| Locking Type | Ball |
| Material | Tool Steel |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Overall Length | 2.25 in |
| Weight | 0.15 LB |
| Drive Type | Square |
| Bit Length | 1 3/8 in |
| Locking Type | Ball |
| Material | Tool Steel |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Overall Length | 2.25 in |
| Weight | 0.15 LB |