| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive Type | Square |
| Overall Length | 1.25 in |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Opening Size | 7/16 in |
| Material | Tool Steel |
| Weight | 0.09 LB |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Drive Type | Square |
| Overall Length | 1.25 in |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Opening Size | 7/16 in |
| Material | Tool Steel |
| Weight | 0.09 LB |