- Hex Bit Socket
- 3/8" Drive
- 1/2" Hex
- 2 1/4" Overall Length
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 2.25 in |
| Bit Length | 1 3/8 in |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Hex Size | 1/2 in |
| Weight | 0.19 LB |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 2.25 in |
| Bit Length | 1 3/8 in |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Hex Size | 1/2 in |
| Weight | 0.19 LB |