- Hex Bit Socket
- 1/2" Drive
- 7/32" Hex
- 2 1/2" Overall Length
| Hex Size | 7/32 in |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Bit Length | 1 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Tip Type | Hex |
| Weight | 0.26 LB |
| Hex Size | 7/32 in |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Bit Length | 1 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Tip Type | Hex |
| Weight | 0.26 LB |