- Hex Bit Socket
- 3/8" Drive
- 10 mm Hex
- 2 3/32" Overall Length
| Tip Type | Hex |
| Inch/Metric | Metric |
| Hex Size | 10 mm |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Material | Tool Steel |
| Overall Length | 2.09375 in |
| Locking Type | Ball |
| Bit Length | 7/8 in |
| Weight | 0.08 LB |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Hex Size | 10 mm |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Material | Tool Steel |
| Overall Length | 2.09375 in |
| Locking Type | Ball |
| Bit Length | 7/8 in |
| Weight | 0.08 LB |