- Hex Bit Socket
- 3/4" Drive
- 5/8" Hex
- 2 5/8" Overall Length
| Socket Drive Size | 3/4 in |
| Bit Length | 1 9/16 in |
| Drive Type | Square |
| Tip Type | Hex |
| Inch/Metric | Inch |
| Hex Size | 5/8 in |
| Overall Length | 2.625 in |
| Weight | 0.43 LB |
| Socket Drive Size | 3/4 in |
| Bit Length | 1 9/16 in |
| Drive Type | Square |
| Tip Type | Hex |
| Inch/Metric | Inch |
| Hex Size | 5/8 in |
| Overall Length | 2.625 in |
| Weight | 0.43 LB |