- Hex Bit Socket
- 3/4" Drive
- 3/4" Hex
- 3 1/8" Overall Length
| Overall Length | 3.125 in |
| Drive Type | Square |
| Hex Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| Tip Type | Hex |
| Inch/Metric | Inch |
| Bit Length | 2 in |
| Weight | 1.1 LB |
| Overall Length | 3.125 in |
| Drive Type | Square |
| Hex Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| Tip Type | Hex |
| Inch/Metric | Inch |
| Bit Length | 2 in |
| Weight | 1.1 LB |