- Hex Bit Socket
- 1/2" Drive
- 10 mm Hex
- 2 1/4" Overall Length
| Material | Tool Steel |
| Tip Type | Hex |
| Locking Type | Ball |
| Overall Length | 2.25 in |
| Bit Length | 7/8 in |
| Socket Drive Size | 1/2 in |
| Hex Size | 10 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Weight | 0.26 LB |
| Material | Tool Steel |
| Tip Type | Hex |
| Locking Type | Ball |
| Overall Length | 2.25 in |
| Bit Length | 7/8 in |
| Socket Drive Size | 1/2 in |
| Hex Size | 10 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Weight | 0.26 LB |