- Hex Bit Socket
- 1/2" Drive
- 6 mm Hex
- 2 1/2" Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Tip Type | Hex |
| Hex Size | 6 mm |
| Locking Type | Ball |
| Bit Length | 7/8 in |
| Overall Length | 2.5 in |
| Material | Tool Steel |
| Drive Type | Square |
| Weight | 0.24 LB |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Tip Type | Hex |
| Hex Size | 6 mm |
| Locking Type | Ball |
| Bit Length | 7/8 in |
| Overall Length | 2.5 in |
| Material | Tool Steel |
| Drive Type | Square |
| Weight | 0.24 LB |