- Hex Bit Socket
- 1" Drive
- 22 mm Hex
- 3 5/16" Overall Length
| Socket Drive Size | 1 in |
| Bit Length | 1 1/8 in |
| Drive Type | Square |
| Material | Tool Steel |
| Inch/Metric | Metric |
| Hex Size | 22 mm |
| Overall Length | 3.3125 in |
| Tip Type | Hex |
| Locking Type | Ball |
| Weight | 0.68 LB |
| Socket Drive Size | 1 in |
| Bit Length | 1 1/8 in |
| Drive Type | Square |
| Material | Tool Steel |
| Inch/Metric | Metric |
| Hex Size | 22 mm |
| Overall Length | 3.3125 in |
| Tip Type | Hex |
| Locking Type | Ball |
| Weight | 0.68 LB |