- Hex Bit Socket
- 1" Drive
- 7/8" Hex
- 3 1/4" Overall Length
| Drive Type | Square |
| Socket Drive Size | 1 in |
| Bit Length | 1 1/8 in |
| Inch/Metric | Inch |
| Hex Size | 7/8 in |
| Overall Length | 3.25 in |
| Tip Type | Hex |
| Weight | 1.62 LB |
| Drive Type | Square |
| Socket Drive Size | 1 in |
| Bit Length | 1 1/8 in |
| Inch/Metric | Inch |
| Hex Size | 7/8 in |
| Overall Length | 3.25 in |
| Tip Type | Hex |
| Weight | 1.62 LB |