| Drive Size | 5/8 in |
| Hex Flat Type | Thru Hole |
| Overall Length | 3 in |
| Tip Type | Torx® |
| Tip Size | T70 |
| Drive Type | Hex |
| Weight | 0.25 LB |
| Drive Size | 5/8 in |
| Hex Flat Type | Thru Hole |
| Overall Length | 3 in |
| Tip Type | Torx® |
| Tip Size | T70 |
| Drive Type | Hex |
| Weight | 0.25 LB |