| Tip Type | Torx® |
| Hex Flat Type | Drill Point |
| Drive Type | Hex |
| Drive Size | 5/8 in |
| Tip Size | T70 |
| Overall Length | 1.5625 in |
| Weight | 0.25 LB |
| Tip Type | Torx® |
| Hex Flat Type | Drill Point |
| Drive Type | Hex |
| Drive Size | 5/8 in |
| Tip Size | T70 |
| Overall Length | 1.5625 in |
| Weight | 0.25 LB |