- Hex Power Drive
- #5 Tri-Wing®
- 1/4" Hex Drive
- 1 1/4" Long
| Drive Type | Hex |
| Tip Type | Tri-Wing® |
| Overall Length | 1.25 in |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Tip Size | #5 |
| Weight | 0.01 LB |
| Drive Type | Hex |
| Tip Type | Tri-Wing® |
| Overall Length | 1.25 in |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Tip Size | #5 |
| Weight | 0.01 LB |