- Hex Power Drive
- #6 Tri-Wing®
- 5/16" Hex Drive
- 1 1/4" Long
| Overall Length | 1.25 in |
| Measuring System | Inch |
| Tip Size | #6 |
| Drive Size | 5/16 in |
| Tip Type | Tri-Wing® |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Weight | 0.07 LB |
| Overall Length | 1.25 in |
| Measuring System | Inch |
| Tip Size | #6 |
| Drive Size | 5/16 in |
| Tip Type | Tri-Wing® |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Weight | 0.07 LB |