- 10-20 Series Inline Grinder
- 25,000 RPM
- 1/4 in NPT
- Length 5.8 in
features
- Durable aluminum housing
- Front, side and rear exhaust models available
- Designed to work comfortable with the operator
| RPM | 25000 rpm |
| Length | 5.800 in |
| Type | In-Line |
| Control Type | Lock-Off Lever Throttle |
| Grinding Wheel Dia. | 1 1/2 in |
| Body Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 697099646099 |

