- 6" Length
- 1/4" NPT Inlet Size
- 1" Wheel
- Composite Material
- 25,000 rpm
features
- Durable and ergonomic composite housing
- Compact size for ultimate control – easy access to confined areas
- Ideal for die and mold work as well as deburring
| Type | In-Line, 12-10 Series |
| Grinding Wheel Dia. | 1 in |
| RPM | 25000 rpm |
| Length | 6 in |
| Body Material | Composite |
| Weight | 1.3 LB |
| EAN or UPC | 697099646327 |

