- Non-Reversible Pistol Grip Drill
- 3200 rpm
features
- Equipped with Jacobs® geared chuck and chuck key
- Non-reversible
- Composite housing with ergonomic finger and thumb guides to aid control
- Excellent for aerospace, metal fabrication and woodworking applications
| Free Speed | 3000 rpm |
| Length | 5.700 in |
| Handle Type | Pistol Grip |
| Spindle Thread Size | 3/8 in -24 |
| Chuck Capacity | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099646907 |

