- 19 Series - Reversible - Clecomatic Clutch
- 340 RPM
- Length 12.3 in
- 11 SCFM
features
- Class leading accuracy and repeatability
- External torque adjustment
- Sliding knob reverse
| Center to Side Distance | 1/2 in |
| Chuck Size | 3/8 in |
| Rotation Speed | 340 rpm |
| Hose Size | 0.1875 in |
| Torque [Max] | 100 in lb |
| Air Consumption | 11 ft3/min |
| Inlet Size | 1/8 in |
| Torque [Min] | 18 in lb |
| Length | 12.300 in |
| Height | 1.190 in |
| Free Speed | 340 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 697099642817 |

