- 1/4" Phillips Insert Bit
- #1 Drive Size
- 1" Overall Length
| Overall Length | 1 in |
| Drive Size | #1 |
| Tip Size | #1 |
| Bit Size | 1/4 in |
| Weight | 0.012 LB |
| EAN or UPC | 697099275220 |
| Overall Length | 1 in |
| Drive Size | #1 |
| Tip Size | #1 |
| Bit Size | 1/4 in |
| Weight | 0.012 LB |
| EAN or UPC | 697099275220 |