- 1/4" Phillips Insert Bit
- #2 Drive Size
- 1" Overall Length
| Tip Size | #2 |
| Bit Size | 1/4 in |
| Drive Size | #2 |
| Overall Length | 1 in |
| Weight | 0.01 LB |
| EAN or UPC | 697099275497 |
| Tip Size | #2 |
| Bit Size | 1/4 in |
| Drive Size | #2 |
| Overall Length | 1 in |
| Weight | 0.01 LB |
| EAN or UPC | 697099275497 |