- 1/4" Phillips Insert Bit
- #4 Drive Size
- 1 15/16" Overall Length
| Tip Size | #4 |
| Drive Size | #4 |
| Bit Size | 1/4 in |
| Overall Length | 1 15/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099276432 |
| Tip Size | #4 |
| Drive Size | #4 |
| Bit Size | 1/4 in |
| Overall Length | 1 15/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099276432 |