- 1/4" Phillips #0 Head Power Bit
- 3 1/2" Overall Length
| Tip Size | #0 |
| Bit Size | 1/4 in |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Locking Type | Ball |
| Weight | 0.02 LB |
| EAN or UPC | 697099282853 |
| Tip Size | #0 |
| Bit Size | 1/4 in |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Locking Type | Ball |
| Weight | 0.02 LB |
| EAN or UPC | 697099282853 |