- 1/4" Hex Power Drive Phillips Bit
- #1 Dive Size
- 1 15/16" Overall Legnth
| Bit Size | 1/4 in |
| Overall Length | 1 15/16 in |
| Tip Size | #1 |
| Drive Size | #1 |
| Locking Type | Ball |
| Weight | 0.018 LB |
| EAN or UPC | 697099282297 |
| Bit Size | 1/4 in |
| Overall Length | 1 15/16 in |
| Tip Size | #1 |
| Drive Size | #1 |
| Locking Type | Ball |
| Weight | 0.018 LB |
| EAN or UPC | 697099282297 |