- 1/4" Hex Power Drive Phillips Bit
- #2 Drive Size
- 2 3/4" Overall Length
| Locking Type | Ball |
| Drive Size | #2 |
| Bit Size | 1/4 in |
| Overall Length | 2 3/4 in |
| Tip Size | #2 |
| Weight | 0.03 LB |
| EAN or UPC | 697099282969 |
| Locking Type | Ball |
| Drive Size | #2 |
| Bit Size | 1/4 in |
| Overall Length | 2 3/4 in |
| Tip Size | #2 |
| Weight | 0.03 LB |
| EAN or UPC | 697099282969 |