- 1/4" Hex Power Drive Phillips Bit
- #2 Drive Size
- 3 1/2" Overall Length
| Bit Size | 1/4 in |
| Overall Length | 3 1/2 in |
| Drive Size | #2 |
| Locking Type | Ball |
| Tip Size | #2 |
| Weight | 0.04 LB |
| EAN or UPC | 697099283195 |
| Bit Size | 1/4 in |
| Overall Length | 3 1/2 in |
| Drive Size | #2 |
| Locking Type | Ball |
| Tip Size | #2 |
| Weight | 0.04 LB |
| EAN or UPC | 697099283195 |