- 1/4" Hex Power Drive Phillips Bit
- #3 Drive Size
- 1 15/16" Overall Length
| Tip Size | #3 |
| Overall Length | 1 15/16 in |
| Bit Size | 1/4 in |
| Locking Type | Ball |
| Drive Size | #3 |
| Weight | 0.03 LB |
| EAN or UPC | 697099283706 |
| Tip Size | #3 |
| Overall Length | 1 15/16 in |
| Bit Size | 1/4 in |
| Locking Type | Ball |
| Drive Size | #3 |
| Weight | 0.03 LB |
| EAN or UPC | 697099283706 |