- 1/4" Phillips #4 Hex Bit
- 1 15/16" Overall Length
| Bit Size | 1/4 in |
| Drive Size | 1/4 in |
| Tip Size | #4 |
| Overall Length | 1.9375 in |
| Locking Type | Ball |
| Weight | 0.03 LB |
| EAN or UPC | 697099284277 |
| Bit Size | 1/4 in |
| Drive Size | 1/4 in |
| Tip Size | #4 |
| Overall Length | 1.9375 in |
| Locking Type | Ball |
| Weight | 0.03 LB |
| EAN or UPC | 697099284277 |