- 1/4" Square Recess #0 Hex Power Drive Bit
- Tip Size 1/16"
- 1" Overall Length
| Bit Size | 1/16 in |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Tip Size | #0 |
| Weight | 0.01 LB |
| EAN or UPC | 697099308096 |
| Bit Size | 1/16 in |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Tip Size | #0 |
| Weight | 0.01 LB |
| EAN or UPC | 697099308096 |