- 1/4" Square Recess #0 Hex Power Drive Bit
| Bit Size | 1/16 in |
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in |
| Tip Size | #0 |
| Weight | 0.02 LB |
| EAN or UPC | 697099308287 |
| Bit Size | 1/16 in |
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in |
| Tip Size | #0 |
| Weight | 0.02 LB |
| EAN or UPC | 697099308287 |