- 1/4" Square Recess #1 Hex Power Drive Bit
- Tip Size 3/32"
- 1 15/16" Overall Length
| Bit Size | 3/32 in |
| Overall Length | 1.9375 in |
| Tip Size | #1 |
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 697099308294 |
| Bit Size | 3/32 in |
| Overall Length | 1.9375 in |
| Tip Size | #1 |
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 697099308294 |