- 1/8" Square Recess #2 Hex Power Drive Bit
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Tip Size | #2 |
| Overall Length | 1.9375 in |
| Bit Size | 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099308300 |
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Tip Size | #2 |
| Overall Length | 1.9375 in |
| Bit Size | 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099308300 |